missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Purospher™ STAR RP-8 Endcapped Hibar™ RT HPLC Columns
Optimized for more polar compounds
Supplier: MilliporeSigma™ 1500350001
Description
- Enhanced selectivity for positional isomers
- Excellent peak symmetry for polar and basic compounds
- Excellent peak symmetry for acidic, basic and chelating compounds
Specifications
| Cartridge | |
| 250 mm | |
| 1.5 to 10.5 | |
| 1/Pk. | |
| L7 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 4 mm | |
| 5 μm | |
| 120 Å | |
| 330 m²/g | |
| C8 | |
| 17% | |
| Yes | |
| Column |