missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millex™ Filters: Female Luer-Lok™ Inlet, Male Luer Slip Outlet
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.
Features and Benefits:- Specialized filter units protect hemodialysis transducers from blood and moisture.
- 50 mm Millex™ units ideal for vacuum line protection.
- All Millex™ Hydrophobic PTFE units are bi-directional in flow.
Applications:
- Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
- Protect vacuum Sources From Contamination and Moisture Damage
- Sterilize Ambient Air Entering Fermenters
- Filter Incubator Gas to Protect Against Contamination
- Filter Nitrogen and Air used to Dry Liquid Samples
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Filter Type | Air Syringe Filter |
| For Use With (Equipment) | Tubing |
| Material | PVC |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sample Volume | 100 mL |
| Sterility | Sterile |
| For Use With (Application) | Air/gas/organic solvent filtration and venting, Applications requiring super hydrophobic membranes |
| Afficher plus de résultats |