missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ RP-18 Endcapped Sorbents HPLC Cartridges, 5μm
Excellent peak symmetry with either basic or strongly acidic compounds
$1737.60 - $5510.34
Specifications
| Particle Size | 5 μm |
|---|---|
| pH | 2 to 8 |
| Pore Size | 90 Å |
| Surface Area | 480 m²/g |
| USP Type | L1 |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Quantity | Price | Quantity | |||
|
M1501670001
|
MilliporeSigma™
1501670001 |
4 mm | 4 mm | 10/Pk. |
Each for $1,947.44
|
|
|||
|
M1501680001
|
MilliporeSigma™
1501680001 |
125 mm | 4 mm | 1/Pk. |
Each for $1,737.60
|
|
|||
|
M1501690001
|
MilliporeSigma™
1501690001 |
250 mm | 4 mm | 1/Pk. |
Each for $1,942.89
|
|
|||
|
M1507990001
|
MilliporeSigma™
1507990001 |
125 mm | 3 mm | 3/Pk. |
Each for $5,510.34
|
|
|||
|
M1507980001
|
MilliporeSigma™
1507980001 |
125 mm | 3 mm | 1/Pk. |
Each for $2,648.11
|
|
|||
|
M1513840001
|
MilliporeSigma™
1513840001 |
250 mm | 3 mm | 1/Pk. |
Each for $2,569.61
|
|
|||
Description
- Robust and fast method development with simple, neutral eluents
- Based upon a high purity, metal-free silica with a complete coverage of the silica surface with C18-ligands
- High chemical stability
- Key applications are the determination of various azo dyestuff amines and beta-blockers demonstrating the good resolution and high peak symmetry
Specifications
| 5 μm | |
| 90 Å | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 2 to 8 | |
| 480 m²/g | |
| C18 | |
| 18% | |
| Yes | |
| Cartridge |