missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ RP-18 Endcapped Sorbents HPLC Cartridges, 5μm
Excellent peak symmetry with either basic or strongly acidic compounds
Supplier: MilliporeSigma™ 1501690001
Description
- Robust and fast method development with simple, neutral eluents
- Based upon a high purity, metal-free silica with a complete coverage of the silica surface with C18-ligands
- High chemical stability
- Key applications are the determination of various azo dyestuff amines and beta-blockers demonstrating the good resolution and high peak symmetry
Specifications
| Cartridge | |
| 250 mm | |
| 5 μm | |
| 90 Å | |
| 480 m²/g | |
| C18 | |
| 18% | |
| Yes | |
| Cartridge |
| 4 mm | |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 2 to 8 | |
| 1/Pk. | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |