missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 CN Sorbent HPLC Cartridges, 5μm
Description
LiChrospher™ CN has polar and hydrophobic properties, thus can be used as less polar alternative to LiChrospher™ Si 60 in normal phase applications or as less hydrophobic alternative to LiChrospher™ RP-8 in reversed phase applications. This sorbent is packed into a LiChroCART™ 125-4HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).
Specifications
Specifications
| Column Format | Guard Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 4 mm |
| Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Quantity | 10/Pk. |
| Surface Area | 350 m²/g |
| USP Type | L10 |
| Show More |