missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic E Plus Ultrasonic Cleaners
German-Made, durable, heated ultrasonic baths for sample preparation, solvent degassing and cleaning laboratory equipment. Elmasonic E Plus Ultrasonic Cleaners utilize Elma's all new Eco and Dynamic modes to ensure the highest standard of ultrasonics.
Supplier: Elma™ 107 1649
Avertissement:
Model: EP10 does not have heat (Fisher Catalog No. 08000123)
Comprend: Plastic lid, power cord, instruction manual, warranty card
Description
- All-purpose ultrasonic baths for the laboratory use
- Automatically adjusts for light or heavy loads in stainless steel tank
- 37 kHz microprocessor controlled ultrasonic generators adjust to load
- Operating modes: Eco and Dynamic
- Eco mode for gentle cleaning of sensitive parts
- Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
- Timer range: 1 to 30 minutes or continuous operation
- Auto shutoff after 12 hours of continuous operation for safety
- Temperature range: 30 to 80°C
- 1.5 gal. unit and upwards contains rear drain with convenient side valve
- Relatively quiet operation
Warranty
Two year warranty
Identifiants chimiques
| Stainless Steel | |
| 1 to 30 min. and continuous | |
| 100/120 V |
Spécifications
| 1 to 30 min. and continuous | |
| 60 Hz | |
| 0.2 gal. | |
| 4.7 x 8.1 x 7.3 in. | |
| Sample Preparation, Cleaning Parts and Instruments, and Degassing Solvents. | |
| Elmasonic E Plus 10 (NO HEAT) | |
| 2 Years |
| Stainless Steel | |
| 100/120 V | |
| 0.76 L | |
| 3.3 x 7.5 x 2.3 in. | |
| Plastic lid, power cord, instruction manual, warranty card | |
| 30 w |