missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic E Plus Ultrasonic Cleaners
German-Made, durable, heated ultrasonic baths for sample preparation, solvent degassing and cleaning laboratory equipment. Elmasonic E Plus Ultrasonic Cleaners utilize Elma's all new Eco and Dynamic modes to ensure the highest standard of ultrasonics.
$1,363.19 - $7,303.42
Specifications
| Material | Stainless Steel |
|---|---|
| Timer | 1 to 30 min. and continuous |
| Voltage | 100/120 V |
Alert:
Model: EP10 does not have heat (Fisher Catalog No. 08000123)
| Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
|
08000124
|
Elma™
107 1653 |
E Plus 20 H | 1.51 L |
Each for $1,809.32
|
|
||||
|
08000125
|
Elma™
107 1657 |
E Plus 30 H | 2.64 L |
Each for $2,305.04
|
|
||||
|
08000126
|
Elma™
107 1665 |
E Plus 40 H | 4.16 L |
Each for $3,226.23
|
|
||||
|
08000127
|
Elma™
107 1667 |
E Plus 60 H | 5.67 L |
Each for $3,622.78
|
|
||||
|
08000130
|
Elma™
107 1674 |
E Plus 180 H | 18.17 L |
Each for $7,303.42
|
|
||||
|
08000129
|
Elma™
107 1672 |
E Plus 120 H | 12.49 L |
Each for $5,636.38
|
|
||||
|
08000122
|
Elma™
107 1647 |
Elmasonic E Plus 10 H | 0.76 L |
Each for $1,635.82
|
|
||||
|
08000123
|
Elma™
107 1649 |
Elmasonic E Plus 10 (NO HEAT) | 0.76 L |
Each for $1,363.19
|
|
||||
|
08000128
|
Elma™
107 1670 |
Elmasonic E Plus 100 H | 9.46 L |
Each for $4,238.28
|
|
||||
Description
- All-purpose ultrasonic baths for the laboratory use
- Automatically adjusts for light or heavy loads in stainless steel tank
- 37 kHz microprocessor controlled ultrasonic generators adjust to load
- Operating modes: Eco and Dynamic
- Eco mode for gentle cleaning of sensitive parts
- Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
- Timer range: 1 to 30 minutes or continuous operation
- Auto shutoff after 12 hours of continuous operation for safety
- Temperature range: 30 to 80°C
- 1.5 gal. unit and upwards contains rear drain with convenient side valve
- Relatively quiet operation
Warranty and Services
Two year warranty
Specifications
| Stainless Steel | |
| 1 to 30 min. and continuous | |
| 100/120 V |