missing translation for 'onlineSavingsMsg'
Learn More

Guardian™ Class 00 Natural Rubber Low-Voltage Electricians Gloves - 11 in.

Catalog No. 19321198
Change view
Click to view available options
Size:
10
11
12
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19321198 12
19321194 8
19321195 9
19321196 10
19321197 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19321198 Supplier Guardian™ Supplier No. 89012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gloves are tested to ASTM standards for both blow-out current and milliamp leakage prior to packaging. Class 00 insulating gloves will protect workers from up to 500 V.

  • Natural rubber construction provides the required dielectric properties without sacrificing flexibility or strength
  • Gloves are tested to ASTM standards for both blow-out current, and milliamp leakage prior to packaging
  • Each pair is visually inspected, then individually packaged into polybags with user instructions
  • Class 00 gloves will protect workers from up to 500 V
  • Made in the USA

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 00, NFPA 70E
Applications Industrial
Color Black
Material Natural Rubber
Size 12
For Use With (Application) Automotive Repair, Electrical Contractors, Hybrid Automobile Manufacturing, and Power Generation
Gender Unisex
Glove Cuff Style Rolled
Manufacturing/QMS Audit Standards Manufactured in an ISO 9001-Certified Factory
Length (English) 11 in.
Length (Metric) 28 cm
Voltage 500 V
Show More Show Less