missing translation for 'onlineSavingsMsg'
Learn More

Guardian™ Class 0 Natural Rubber Low-Voltage Electricians Gloves - 11 in.

Catalog No. 19321203
Change view
Click to view available options
Size:
10
11
12
8
9
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19321203 12
19321199 8
19321200 9
19321201 10
19321202 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19321203 Supplier Guardian™ Supplier No. 80112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gloves are tested to ASTM standards for both blow-out current and milliamp leakage prior to packaging. Class 0 insulating gloves will protect workers from up to 1000 V.

  • Natural rubber construction provides the required dielectric properties without sacrificing flexibility or strength
  • Gloves are tested to ASTM standards for both blow-out current, and milliamp leakage prior to packaging
  • Each pair is visually inspected, then individually packaged into polybags with user instructions
  • Class 0 gloves will protect workers from up to 1000 V
  • Made in the USA

Specifications

Certifications/Compliance ANSI/ASTM D120, Class 0, NFPA 70E
Applications Industrial
Color Black
Exterior Finish No Texture
Material Natural Rubber
Size 12
For Use With (Application) Automotive Repair, Electrical Contractors, Hybrid Automobile Manufacturing, and Power Generation
Gender Unisex
Glove Cuff Style Straight
Length (English) 11 in.
Length (Metric) 28 cm
Voltage 1000 V
Show More Show Less