missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Eco Best Technology™ Disposable Nitrile Gloves
Description
- Same performance as non-EBT nitrile disposable gloves
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Decreased risk of allergies
- Second-skin fit and feel
- Recommended for industrial applications including food, pharmaceutical, utilities, construction, agricultural and automotive
Compliance
Data Testing is available upon request.
Specifications
Specifications
| Certifications/Compliance | ASTM D5511-18, ASTM D5526 |
| Certifications/Compliance (Europe) | EN 374-2:2003, EN 374-1:2016/Type B, EN 374-5:2016 |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Black |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Small |
| Show More |