missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Easy-Tear Stopper Bags
These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.
Supplier: Keystone Cleanroom Products SBMGETHS0427
Description
- Easy-Tear Feature for easier opening and sealing
- No sterile cutting instruments required to open the bag
- Low particle generation when opening via the Easy-Tear
- Manufactured and packaged in a certified ISO 6 cleanroom
- Exceptional microbial barrier
- Also compatible with gamma irradiation, V2H2O and EtO sterilization
- Certificates of Conformance sent with all shipments
Identifiants chimiques
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Tyvek | |
| Yes |
| CoC | |
| Clear, White | |
| Sterilisation of pharmaceutical equipment and components | |
| Non-sterile | |
| Autoclave Bag |
Spécifications
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Tyvek | |
| Yes | |
| 27 in. | |
| Autoclave Bag | |
| 10.2 cm |
| CoC | |
| Clear, White | |
| Sterilisation of pharmaceutical equipment and components | |
| Non-sterile | |
| 27 x 4 in. (68.6 x 10.2 cm) | |
| 4 in. | |
| 68.6 cm |