missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Easy-Tear Stopper Bags
These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.
$2,729.39 - $2,881.04
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | CoC |
| Closure Type | Heat Seal |
| Color | Clear, White |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
17101012
|
Keystone Cleanroom Products
SBMGETHS0316 |
16 x 3 in. (30.6 x 7.6 cm) |
Case of 1000 Each for $2,881.04
|
|
|||||
|
17101013
|
Keystone Cleanroom Products
SBMGETHS0427 |
27 x 4 in. (68.6 x 10.2 cm) |
Case of 500 Each for $2,729.39
|
|
|||||
|
17101014
|
Keystone Cleanroom Products
SBMGETHS0709 |
9 x 7 in. (22.9 x 17.8 cm) |
Case of 1000 Each for $2,881.04
|
|
|||||
Description
- Easy-Tear Feature for easier opening and sealing
- No sterile cutting instruments required to open the bag
- Low particle generation when opening via the Easy-Tear
- Manufactured and packaged in a certified ISO 6 cleanroom
- Exceptional microbial barrier
- Also compatible with gamma irradiation, V2H2O and EtO sterilization
- Certificates of Conformance sent with all shipments
Specifications
| Autoclavable | |
| Heat Seal | |
| Single-use | |
| Tyvek | |
| Yes |
| CoC | |
| Clear, White | |
| Sterilisation of pharmaceutical equipment and components | |
| Non-sterile | |
| Autoclave Bag |