missing translation for 'onlineSavingsMsg'
Learn More

Eagle™ Flammable Liquid Safety Storage Cabinet
GREENER_CHOICE

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

Supplier:  Eagle™ 1925

 Afficher plus de versions de ce produit

Numéro de catalogue. 17988397


Il en reste null

Description

Description

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock, 2 keys
  • Manually operated doors
  • Four adjustable leveling feet
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled FLAMMABLE—KEEP FIRE AWAY

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Spécifications

Identifiants chimiques

Yellow
Flammables Storage Cabinet (Floor Model)
Flammables
Steel
Manual-close

Spécifications

18 x 23 x 35 in.
Flammables Storage Cabinet (Floor Model)
12 gal.
1
46 cm
50.8 cm
71.12 cm
Yellow
Flammables
18 in.
Manual-close
Steel
124 lb.
15 x 20 x 32 in.
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label, one hinged doors, hinged left, with piano type hinge in the middle, 2 keys
1
56.24 kg
88.9 cm
58.4 cm
81.28 cm
35 in.
OSHA, NFPA
23 in.
15 in.
20 in.
32 in.
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions