missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-Rfit™ Probed Test Ear Plugs
Description
- Science-based, quantitative testing gives accurate reports of hearing protection
- Fast, clear, accurate results are obtained in just seconds
- Test ear plugs are modified with a probe tube for use during ear plug fit testing with the 3M™ E-A-Rfit™ Validation System
- 50 pair per case
- 3M PSD products are for occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Spécifications
Spécifications
| Size | Regular |
| For Use With (Application) | Health & Safety Fit Testing |
| High Visibility | No |
| Model | 393-2003-50 |
| Packaging Type | Poly bag |
| Pairs per Package | 50 Pairs/Cs |
| Plug Material | PVC |
| Plug Color | Yellow |
| Corded | Uncorded |
| Plug Shape | Cylinder |
| Afficher plus de résultats |