missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GLS 80™ Laboratory Wide Neck Glass Bottles w/Screw-Cap and Pour Ring
The 80 mm wide outer diameter of the bottle neck permits easy filling and pouring out of powders and viscous substances.
$667.38 - $3,332.82
Specifications
| Color | Clear |
|---|---|
| Includes | Screw-cap and pouring ring |
| Material | Glass |
| Closure Color | Blue |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
09841228
|
DWK Life Sciences
218603656 |
250 mL |
Case of 10 Each for $667.38
|
|
|||||
|
09841222
|
DWK Life Sciences
1112627 |
500 mL |
Case of 10 Each for $720.15
|
|
|||||
|
09841223
|
DWK Life Sciences
1112713 |
1 L |
Case of 10 Each for $849.53
|
|
|||||
|
09841224
|
DWK Life Sciences
1112715 |
2000 mL |
Case of 10 Each for $1,865.94
|
|
|||||
|
09841229
|
DWK Life Sciences
218606953 |
3500 mL |
Case for $794.21
|
|
|||||
|
09841225
|
DWK Life Sciences
1113949 |
5000 mL |
Case for $843.50
|
|
|||||
|
09841226
|
DWK Life Sciences
1113950 |
10 L |
Case for $1,541.56
|
|
|||||
|
09841227
|
DWK Life Sciences
1113951 |
20 L |
Case for $3,332.82
|
|
|||||
Description
- Typical applications: storage, transport, safekeeping and sampling of substances, easy to use with granulated material, powders and viscous media, sampling of hot media
Specifications
| Clear | |
| Screw-cap and pouring ring | |
| Glass | |
| Blue |