missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ GLS 80™ Laboratory Wide Neck Glass Bottles w/Screw-Cap and Pour Ring

Catalog No. 09841228
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2000 mL
3500 mL
5000 mL
10 L
20 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09841228 250 mL
09841222 500 mL
09841223 1 L
09841224 2000 mL
09841229 3500 mL
09841225 5000 mL
09841226 10 L
09841227 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 09841228 Supplier DWK Life Sciences Supplier No. 218603656

The 80 mm wide outer diameter of the bottle neck permits easy filling and pouring out of powders and viscous substances.

  • Typical applications: storage, transport, safekeeping and sampling of substances, easy to use with granulated material, powders and viscous media, sampling of hot media

Specifications

Capacity 250 mL
Capacity (Metric) 250 mL
Color Clear
Includes Screw-cap and pouring ring
Material Glass
Closure Color Blue
Height (Metric) 105 mm
Product Type Laboratory Bottle
Diameter (Metric) 95 mm