missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 6 SFR Coverall (all)
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Laydown collar
- Open wrists
- Open ankles
- Manufactured under specifications that do not contain natural rubber latex
- Stormflaps
Specifications
Specifications
| Product Type | Fire Protective Garment |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Proshield |
| Color | Blue |
| Disposable | Single-use |
| Waist Style | Non-elastic |
| Ankle Style | Open |
| Cuff Style | Open |
| Neck Style | Collared |
| Show More |