missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig DrainBlocker™ Drain Cover
Prevent spills from going down your storm drains with the patented design that seals tight and won't rip, ideal for repeated use or frequent washdowns
$347.48 - $932.99
Spécifications
| Material | Elvaloy, Urethane |
|---|---|
| Type | Drain Cover |
| For Use With (Application) | Repeated Use or Frequent Washdowns |
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Dimensions (L x W) | Prix | Quantity & Availability | |||||
|
17987843
|
New Pig
PLR400 |
18 x 18 in. |
chaque for $347.48
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
17987844
|
New Pig
PLR401 |
24 x 24 in. |
chaque for $932.99
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- The cover features a super-sealing bottom layer made of urethane that conforms to uneven surfaces to create a tight, temporary seal, and a durable, tear-resistant top layer that withstands repeated use
- The material is resistant to a wide range of chemicals, including oils, fuels, and many common chemicals, making it a versatile tool for spill response
- The DrainBlocker™ is built to last and can be cleaned and reused, making it a cost-effective solution for both emergency response and long-term deployment
- Engineered for long-term outdoor use, the cover can withstand prolonged exposure to sunlight and weather without degrading
- The top layer is a high-visibility yellow color, making it easy to spot quickly in an emergency situation, which increases safety and reduces response time
- Suitable for quick spill response or for continuous, long-term deployment in areas where leaks and spills are common, such as around liquid transfer points or during washdowns
Spécifications
| Elvaloy, Urethane | |
| Drain Cover | |
| Repeated Use or Frequent Washdowns |