missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig DrainBlocker™ Drain Cover
Description
- The cover features a super-sealing bottom layer made of urethane that conforms to uneven surfaces to create a tight, temporary seal, and a durable, tear-resistant top layer that withstands repeated use
- The material is resistant to a wide range of chemicals, including oils, fuels, and many common chemicals, making it a versatile tool for spill response
- The DrainBlocker™ is built to last and can be cleaned and reused, making it a cost-effective solution for both emergency response and long-term deployment
- Engineered for long-term outdoor use, the cover can withstand prolonged exposure to sunlight and weather without degrading
- The top layer is a high-visibility yellow color, making it easy to spot quickly in an emergency situation, which increases safety and reduces response time
- Suitable for quick spill response or for continuous, long-term deployment in areas where leaks and spills are common, such as around liquid transfer points or during washdowns
Specifications
Specifications
| Color | Yellow |
| Material | Elvaloy, Urethane |
| Type | Drain Cover |
| For Use With (Application) | Repeated Use or Frequent Washdowns |
| Dimensions (L x W) | 18 x 18 in. |
| Weight (English) | 6 lb. |
| Weight (Metric) | 2.7 kg |