missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Double-Dipped PVC Gloves, Gauntlet Style
Description
Gauntlet length, covers forearm
- Available with sandy or rough acid grip finish
- Enhanced cut resistance
- Excellent wet or slippery grip
- Interlock lining provides great dexterity
- Jersey lining provides comfort and moderate insulation
Spécifications
Spécifications
| Certifications/Compliance | FDA 510(k) |
| Certifications/Compliance (Europe) | CE marked |
| Applications | Industrial |
| Color | Black |
| Latex Free | Yes |
| Material | PVC |
| Product Type | Chemical-resistant Gloves |
| Size | Universal |
| EN388 Standard | EN 388:4121 |
| For Use With (Application) | Mining, construction, refining, petrochemicals and handling oily materials |
| Afficher plus de résultats |