missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable SMS Laboratory Coats
Description
Fisherbrand™ premium protective apparel is available in both lab coats and hip length jackets. Made from high quality, ultra-soft SMS fabric designed to keep you protected and comfortable.
- Fluid-resistant material meets AAMI L2 standards
- 42 GSM high quality, breathable SMS material
- Anti-static coating
- High quality front snap button closure
- Comfortable knit collar and cuffs
- 3-pocket design
- Convenient side slits for easy access to pockets
Spécifications
Spécifications
| Product Type | General Purpose Lab Coat |
| Size | 5X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Resistance | Liquids |
| Afficher plus de résultats |