missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience DiluFlow Elite Single Pump
The DiluFlow Elite single pump is a gravimetic dilutor that automatically dilutes a solid sample.
$39,772.81 - $41,709.06
Specifications
| Product Type | Gravimetric Dilutor |
|---|---|
| Accuracy | >99% |
| Autoclavable | Not Autoclavable |
| Dilution | 1/2 to 1/1000 |
| Voltage | 100/240 V |
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|
16948918
|
Interscience
503101 |
DiluFlow Elite 1 kg |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
16948915
|
Interscience
ISL503105 |
DiluFlow Elite 5 kg |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The DiluFlow Elite automatically dilutes a solid sample in seconds, with the appropriate weight of diluent. It offers the best solution to prepare your samples in the pharmaceutical and cosmetic industries, as well as animal health. Its full traceability enables the recording of all operations.
- Dilution factor: 1/2 to 1/1000, customizable fractions
- Dilution accuracy: >99%
- Max number of pumps: 2 integrated + 4 external
- Bi-directional LIMS connection: file sharing or web service
DiluFlow Elite 1 kg:
- Weighing accuracy: ±0.01 g from 0 to 20 g
- Max weight: 1 kg
DiluFlow Elite 5 kg:
- Programmable and connectable for up to 6 diluents
- Offers the best solution to dilute any type of sample
- 225 mL in 8 seconds
- Max weight: 5 kg
Specifications
| Gravimetric Dilutor | |
| Not Autoclavable | |
| 100/240 V |
| >99% | |
| 1/2 to 1/1000 |