missing translation for 'onlineSavingsMsg'
Learn More

Interscience DiluFlow Elite Single Pump

Catalog No. 16948918
Change view
Click to view available options
Model:
DiluFlow Elite 1 kg
DiluFlow Elite 5 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
16948918 DiluFlow Elite 1 kg
16948915 DiluFlow Elite 5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16948918 Supplier Interscience Supplier No. 503101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The DiluFlow Elite single pump is a gravimetic dilutor that automatically dilutes a solid sample.

The DiluFlow Elite automatically dilutes a solid sample in seconds, with the appropriate weight of diluent. It offers the best solution to prepare your samples in the pharmaceutical and cosmetic industries, as well as animal health. Its full traceability enables the recording of all operations.

  • Dilution factor: 1/2 to 1/1000, customizable fractions
  • Dilution accuracy: >99%
  • Max number of pumps: 2 integrated + 4 external
  • Bi-directional LIMS connection: file sharing or web service

DiluFlow Elite 1 kg:

  • Weighing accuracy: ±0.01 g from 0 to 20 g
  • Max weight: 1 kg

DiluFlow Elite 5 kg:

  • Programmable and connectable for up to 6 diluents
  • Offers the best solution to dilute any type of sample
  • 225 mL in 8 seconds
  • Max weight: 5 kg

Specifications

Accuracy >99%
Product Type Gravimetric Dilutor
Autoclavable Not Autoclavable
Dilution 1/2 to 1/1000
Model DiluFlow Elite 1 kg
Voltage 100/240 V