missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Serpent Stool with Stationary Glides

Catalog No. 15003953
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003953 Black
15002753 Blue
15002754 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003953 Supplier Fisherbrand™ Supplier No. 91SP821SLGCNB

Adjustable desk height serpent stool with stationary glides.

  • Adjustable from 16 to 21 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Footrest No
With Tilt No
With Casters No
Weight (English) 25 lb.
Width (Metric) 34.5 cm
With Armrest No
With Backrest No
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 13.5 in.
Finish Black
Lift Type Pneumatic
Seating Height 16 to 21 in.
Upholstery No
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 16 to 21 in.
Material Polyurethane
Seating Type Desk Height
Show More Show Less