missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Defender 6000 Extreme Washdown Scale Base
The Defender 6000 Series Extreme Washdown Base is specifically designed for food, chemical and pharmaceutical applications, including production and packaging.
$2873.59 - $4372.77
Specifications
| Construction | Stainless Steel |
|---|---|
| Display Type | Digital |
| Temperature (English) Operating | 14°F to 104°F |
| Temperature (Metric) Operating | -10°C to +40°C |
| Type | Bench Scales |
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|
01-919-424
|
OHAUS™
30575603 |
10 lb. |
Each for $2,873.59
|
|
|||||
|
01-919-425
|
OHAUS™
30575604 |
25 lb. |
Each for $3,468.18
|
|
|||||
|
01-919-426
|
OHAUS™
30575605 |
50 lb. |
Each for $3,468.18
|
|
|||||
|
01-919-427
|
OHAUS™
30575606 |
100 lb. |
Each for $4,372.77
|
|
|||||
|
01-919-428
|
OHAUS™
30575607 |
300 lb. |
Each for $4,372.77
|
|
|||||
Description
- Construction: 316 stainless steel platform and frame, hermetically-sealed stainless steel load cell, non-slip adjustable rubber feet, level indicator
- Design Features: 150% overload capacity protection, open design to minimize build-up and support easy cleaning
Specifications
| Stainless Steel | |
| 14°F to 104°F | |
| Bench Scales |
| Digital | |
| -10°C to +40°C | |
| Class III |