missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 6000 Extreme Washdown Scale Base

Catalog No. 01919428
Change view
Click to view available options
Capacity:
10 lb.
25 lb.
50 lb.
100 lb.
300 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01919428 300 lb.
01919424 10 lb.
01919425 25 lb.
01919426 50 lb.
01919427 100 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01919428 Supplier OHAUS™ Supplier No. 30575607

The Defender 6000 Series Extreme Washdown Base is specifically designed for food, chemical and pharmaceutical applications, including production and packaging.

  • Construction: 316 stainless steel platform and frame, hermetically-sealed stainless steel load cell, non-slip adjustable rubber feet, level indicator
  • Design Features: 150% overload capacity protection, open design to minimize build-up and support easy cleaning

Specifications

Construction Stainless Steel
Capacity 300 lb.
Display Type Digital
Readability 0.02 lb.
Model i-D150K1L
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Type Bench Scales
Legal for Trade Class III