missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 5000 Bench Scales, 12 x 12 Inch Platform

Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides

Supplier:  OHAUS™ 30467608

 View more versions of this product

Catalog No. 01922270

Only null left
Explore available promotions

Description

Description

  • Results shown clearly on the large backlit display
  • Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications

Specifications

CE/CSA
12.5 kg, 25 lb.
0.5 g
Pan and Powder Coated Steel Frame Base
14°F to 104°F
12 x 12 in.
45 cm
11 kg
Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available.
LCD
AC Adapter
2 sec.
Legal For Trade
48 cm
37 cm
Class III
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions