missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Defender 5000 Bench Scales, 12 x 12 Inch Platform

Catalog No. p-7158713
Change view
Click to view available options
Capacity:
12.5 kg, 25 lb.
25 kg, 50 lb.
100 lb.
Material:
All Stainless Steel
Pan and Powder Coated Steel Frame Base
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Material
01922273 12.5 kg, 25 lb. All Stainless Steel
01922270 12.5 kg, 25 lb. Pan and Powder Coated Steel Frame Base
01922291 25 kg, 50 lb. All Stainless Steel
01922286 25 kg, 50 lb. Pan and Powder Coated Steel Frame Base
01922310 100 lb. All Stainless Steel
01922301 100 lb. Pan and Powder Coated Steel Frame Base
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01922273 Supplier OHAUS™ Supplier No. 30461664
Only null left

Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides

  • Results shown clearly on the large backlit display
  • Alpha-numeric keypad and function keys allow for a simplified user experience

Specifications

Certifications/Compliance CE/CSA
Connection Type Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available.
Capacity 12.5 kg, 25 lb.
Display Type LCD
Readability 0.5 g
Includes AC Adapter
Material All Stainless Steel
Stabilization Time 2 sec.
Temperature (English) Operating 14°F to 104°F
Type Legal For Trade
Dimensions (L x W) 12 x 12 in.
Length (Metric) 48 cm
Width (Metric) 45 cm
Height (Metric) 37 cm
Weight (Metric) 10 kg
Legal for Trade Class III
Show More Show Less