missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-SALA™ Advanced™ Confined Space Tripod Pulley

Catalog No. 29632196
Change view
Click to view available options
Product Type:
Confined Space Tripod Pulley
For Use With (Equipment):
Tripod leg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment)
29632196 Confined Space Tripod Pulley Tripod leg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 29632196 Supplier 3M™ Supplier No. 8003238

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Confined space pulley attaches to 8000000 series tripod eye bolt and routes winch/SRL lifeline up to 1/4 in. (6.3 mm) diameter.

  • Pulley for confined space entry
  • Routes winch/SRL lifeline
  • Zinc plated steel and/or nylon construction
  • Compact and lightweight design
  • Accommodates lifelines up to 1/4 in. (6.3 mm)

Specifications

Color Yellow Zinc
Certifications/Compliance OSHA, ANSI
For Use With (Equipment) Tripod leg
Dimensions (L x W x H) 4 x 3 x 4.7 in.
Dimensions (L x W) 4 x 3 in.
Product Type Confined Space Tripod Pulley
Weight (English) 2.4 lb.