missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-SALA™ D-ring Anchorage Plate

Catalog No. 19809348
Change view
Click to view available options
Material:
Raw Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19809348 Raw Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19809348 Supplier 3M™ Supplier No. 7100246177

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

D-ring anchorage plate with zinc plated steel D-ring and steel plate.

  • Bolt or weld to structure for fall arrest anchor point
  • Compact 1/4 in. x 2 in. x 4-1/2 in. (6 x 51 x 114 mm) steel plate
  • Pre-drilled 1/2 in. (12.7 mm) holes
  • Zinc plated steel D-ring for compatible tie-off point
  • High strength steel construction
  • Extremely rugged and corrosion resistant

Specifications

Color Yellow Zinc, Silver
Material Raw Steel
Certifications/Compliance OSHA 1926.502, OSHA 1910.140
Product Type D-Ring Anchorage Plate
Dimensions (L x W) 0.25 x 2 in.
For Use With (Equipment) Fall protection system
Weight (English) 1.2 lb.