missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-SALA™ Retrieval Wristlets

Numéro de catalogue. 19809184
Change view
Click to view available options
Includes:
Center O Ring, Wrist Loop On Each End
Wristlets Attached to a Y-lanyard; with Center D-ring
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Includes
19809184 Wristlets Attached to a Y-lanyard; with Center D-ring
19809185 Center O Ring, Wrist Loop On Each End
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 19809184 Fournisseur 3M™ Code fournisseur 7012815084
Il en reste null

Retrieval wristlets for confined space rescue.

  • Attaches to victims wrists
  • Ideal for narrow extractions
  • Integral D-ring connection point for winch/SRL
  • Durable polyester construction
  • Compact and lightweight design

Spécifications

Material Nylon
Color Yellow
Length (Metric) 30.4 cm
Certifications/Compliance OSHA, ANSI
Product Type Retrieval Wristlets for Confined Space Rescue
Includes Wristlets Attached to a Y-lanyard; with Center D-ring
Length (English) 12 in.
Strength 5750 lb.
For Use With (Equipment) Confined Space Rescue
Weight (English) 1 lb.