missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoStorage Vials, 3D SafeCode
Provides a 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labeled vials are pre-racked and pre-capped (0.5 mL to 4.0 mL) for storage applications.
$976.08 - $1,569.62
Specifications
| Material | Polypropylene |
|---|---|
| RNase Free | Yes |
| Dnase Free | Yes |
| Barcode | 2D SafeCode |
| Product Type | Coded Cryobank Vial System |
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
|
05413983
|
Eppendorf™
0030079400 |
0.5 mL | Non-sterile |
Pack for $1,420.02
|
|
||||
|
05413984
|
Eppendorf™
0030079418 |
1.0 mL | Non-sterile |
Pack for $1,476.96
|
|
||||
|
05413985
|
Eppendorf™
0030079426 |
1.5 mL | Non-sterile |
Pack for $976.08
|
|
||||
|
05413986
|
Eppendorf™
0030079434 |
2.0 mL | Non-sterile |
Pack for $1,002.83
|
|
||||
|
05413987
|
Eppendorf™
0030079442 |
4.0 mL | Non-sterile |
Pack for $1,305.85
|
|
||||
|
05413988
|
Eppendorf™
0030079450 |
0.5 mL | Sterile |
Pack for $1,514.57
|
|
||||
|
05413989
|
Eppendorf™
0030079469 |
1.0 mL | Sterile |
Pack for $1,569.62
|
|
||||
|
05413990
|
Eppendorf™
0030079477 |
1.5 mL | Sterile |
Pack for $1,022.06
|
|
||||
|
05413991
|
Eppendorf™
0030079485 |
2.0 mL | Sterile |
Pack for $1,050.89
|
|
||||
|
05413992
|
Eppendorf™
0030079493 |
4.0 mL | Sterile |
Pack for $1,351.98
|
|
||||
Description
- 3-level coding for safe sample identification
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Temperature range: -196 °C (gas phase of LN2) to +121 °C
- Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
- Pre-capped and pre-racked for comfortable handling
- Additional information on vials available via Eppendorf website for documentation purposes
- Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
Specifications
| Polypropylene | |
| Yes | |
| Coded Cryobank Vial System |
| Yes | |
| 2D SafeCode |