missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoStorage Vials, 3D SafeCode
Description
- 3-level coding for safe sample identification
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Temperature range: -196 °C (gas phase of LN2) to +121 °C
- Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
- Pre-capped and pre-racked for comfortable handling
- Additional information on vials available via Eppendorf website for documentation purposes
- Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
Specifications
Specifications
| Material | Polypropylene |
| Sterility | Sterile |
| Volume (Metric) | 2.0 mL |
| No. per Pack | 48 |
| RNase Free | Yes |
| Dnase Free | Yes |
| Barcode | 2D SafeCode |
| Quantity | 480 (10 Racks of 48 Vials) |
| Product Type | Coded Cryobank Vial System |