missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoStorage Vials, 3D SafeCode
Provides a 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labeled vials are pre-racked and pre-capped (0.5 mL to 4.0 mL) for storage applications.
Supplier: Eppendorf™ 0030079434
Description
- 3-level coding for safe sample identification
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Temperature range: -196 °C (gas phase of LN2) to +121 °C
- Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
- Pre-capped and pre-racked for comfortable handling
- Additional information on vials available via Eppendorf website for documentation purposes
- Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
Identifiants chimiques
| Polypropylene | |
| Yes | |
| Coded Cryobank Vial System |
| Yes | |
| 2D SafeCode |
Spécifications
| Polypropylene | |
| 2.0 mL | |
| Yes | |
| 2D SafeCode | |
| Coded Cryobank Vial System |
| Non-sterile | |
| 48 | |
| Yes | |
| 480 (10 Racks of 48 Vials) |