Learn More
Thermo Scientific™ CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Supplier: Thermo Scientific™ 378247
Description
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Durable, all-plastic cryoboxes for short- or long-term storage
- Keyed lids on plastic cryoboxes prevent misalignment
- Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
- Printed grid on plastic lids for easy inventory management
- Economical chipboard/cardboard cryoboxes for short term storage
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
Identifiants chimiques
| Square | |
| Cryo Box |
Spécifications
| Chipboard, 75 x 75 x 51mm | |
| Cardboard | |
| Cryo Box | |
| Nunc | |
| 5 x 5 | |
| 2.88 in. | |
| 2.88 in. | |
| 2 in. | |
| 1.22 kg |
| White | |
| Square | |
| 25 (1 to 1.8 mL Vials) | |
| 1/Pk., 24/Cs. | |
| 75 x 75 x 51 mm | |
| 75 mm | |
| 75 mm | |
| 51 mm |