missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Crank Adjustable Height Stainless Steel Table with Leveling Glides
Crank Adjustable Height Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.
$19093.23 - $21107.04
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 32 to 40 in. |
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | SEFA 8 |
| Depth (English) | 30 in. |
| Catalog Number | Mfr. No. | Width (English) | No. of Shelves | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | No. of Shelves | Price | Quantity | ||||
|
15050293
|
Fisherbrand™
FT3048SEHAL |
48 in. | 1 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050294
|
Fisherbrand™
FT3060SEHAL |
60 in. | 1 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050295
|
Fisherbrand™
FT3072SEHAL |
72 in. | 1 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050296
|
Fisherbrand™
FT3048STEHAL |
48 in. | None |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050297
|
Fisherbrand™
FT3060STEHAL |
60 in. | None |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050298
|
Fisherbrand™
FT3072STEHAL |
72 in. | None |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Crank Adjustable Height Stainless Steel Tables with billet style leveling feet have a 14 gauge, Type 304 stainless steel top.
- This top has a brushed finish, rolled front & back edges and square turndown sides.
- The height adjustment range is from 32 in. to 40 in.
- The crank pump case with folding handle can be located on the left, right or center of the table.
- The optional height adjustable lower Type 304 stainless steel shelf includes a marine edge.
- This table ships assembled.
Specifications
| Yes | |
| Not Autoclavable | |
| 30 in. | |
| #4 Finish | |
| 32 to 40 in. | |
| Table Assembly | |
| 2 Years | |
| Silver |
| 32 to 40 in. | |
| SEFA 8 | |
| 76.2 cm | |
| Stainless Steel | |
| 81.3 to 101.6 cm | |
| None | |
| No |