missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Crank Adjustable Height Stainless Steel Table with Leveling Glides

Crank Adjustable Height Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.

Supplier:  Fisherbrand™ FT3048STEHAL

 View more versions of this product

Catalog No. 15050296

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Crank Adjustable Height Stainless Steel Tables with billet style leveling feet have a 14 gauge, Type 304 stainless steel top.
  • This top has a brushed finish, rolled front & back edges and square turndown sides.
  • The height adjustment range is from 32 in. to 40 in.
  • The crank pump case with folding handle can be located on the left, right or center of the table.
  • The optional height adjustable lower Type 304 stainless steel shelf includes a marine edge.
  • This table ships assembled.
Specifications

Specifications

2 Years
30 in.
No
32 to 40 in.
Table Assembly
76.2 cm
None
#4 Finish
SEFA 8
None
81.3 to 101.6 cm
32 to 40 in.
Yes
48 in.
121.9 cm
Not Autoclavable
Stainless Steel
Silver
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions