missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Crank Adjustable Height Stainless Steel Table with Leveling Glides
GREENER_CHOICE

Catalog No. 15050293
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
No. of Shelves:
1
None
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Shelves
15050293 48 in. 1
15050294 60 in. 1
15050295 72 in. 1
15050296 48 in. None
15050297 60 in. None
15050298 72 in. None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050293 Supplier Fisherbrand™ Supplier No. FT3048SEHAL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Crank Adjustable Height Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.

  • Crank Adjustable Height Stainless Steel Tables with billet style leveling feet have a 14 gauge, Type 304 stainless steel top.
  • This top has a brushed finish, rolled front & back edges and square turndown sides.
  • The height adjustment range is from 32 in. to 40 in.
  • The crank pump case with folding handle can be located on the left, right or center of the table.
  • The optional height adjustable lower Type 304 stainless steel shelf includes a marine edge.
  • This table ships assembled.

Specifications

Width (Metric) 121.9 cm
With Casters No
Width (English) 48 in.
No. of Drawers None
Warranty 2 Years
No. of Shelves 1
Frame Material Stainless Steel
Height (English) 32 to 40 in.
Includes Table Assembly
Height (Metric) 81.3 to 101.6 cm
Finish #4 Finish
Color Silver
Adjustable (Height) 32 to 40 in.
Adjustable Yes
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Show More Show Less