missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Crank Adjustable Height Stainless Steel Table with Leveling Glides
Crank Adjustable Height Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.
Supplier: Fisherbrand™ FT3060SEHAL
Description
- Crank Adjustable Height Stainless Steel Tables with billet style leveling feet have a 14 gauge, Type 304 stainless steel top.
- This top has a brushed finish, rolled front & back edges and square turndown sides.
- The height adjustment range is from 32 in. to 40 in.
- The crank pump case with folding handle can be located on the left, right or center of the table.
- The optional height adjustable lower Type 304 stainless steel shelf includes a marine edge.
- This table ships assembled.
Specifications
| 2 Years | |
| 30 in. | |
| No | |
| 32 to 40 in. | |
| Table Assembly | |
| 76.2 cm | |
| 1 | |
| #4 Finish | |
| SEFA 8 |
| None | |
| 81.3 to 101.6 cm | |
| 32 to 40 in. | |
| Yes | |
| 60 in. | |
| 152.4 cm | |
| Not Autoclavable | |
| Stainless Steel | |
| Silver |