missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Snap Cap Microcentrifuge Tubes
Features a snap cap with a positive seal that allows for repeated opening and closing with flat-cap surfaces for convenient labeling. Corning™ Costar™ Snap Cap Microcentrifuge Tubes are compatible with leading microcentrifuge rotors.
$191.78 - $1,830.58
Specifications
| Cap Style | Snap Cap |
|---|---|
| Certifications/Compliance | RNase, DNase-free |
| Closure Material | Polypropylene |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Capacity (Metric) | Packaging | Price | Quantity & Availability | |||
|
07200186
|
Corning™
3209 |
Assorted | 0.65 mL | 1000/Pk. |
Case of 1000 Each for $359.84
|
|
|||
|
07200185
|
Corning™
3208 |
Natural | 0.65 mL | 1000/Pk. |
Case of 1000 Each for $362.96
|
|
|||
|
07200210
|
Corning™
3213 |
Natural | 2 mL | 1000/Pk. |
Case of 1000 Each for $396.88
|
|
|||
|
07200534
|
Corning™
C3620 |
Natural | 1.7 mL | 500/Pk. |
Case of 500 Each for $191.78
|
|
|||
|
07200536
|
Corning™
C3622 |
Assorted | 1.7 mL | 500/Pk. |
Case of 500 Each for $191.78
|
|
|||
|
07200535
|
Corning™
C3621 |
Natural | 1.7 mL | 5000/Pk. |
Case of 5000 Each for $1,830.58
|
|
|||
Description
- Supplied nonsterile and are autoclavable.
- External graduations and frosted writing spot for easy sample identification.
- Positive seal design allows repeated opening and closing.
- Flat cap surface for convenient labeling
- Withstands a maximum RCF of 17,000 x g
- RNase-/DNase-free
Specifications
| Snap Cap | |
| Polypropylene | |
| Polypropylene | |
| Yes | |
| Conical | |
| Microcentrifuge Tube |
| RNase, DNase-free | |
| Autoclavable | |
| Non-sterile | |
| Snap Cap | |
| 17,000 x g |