missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Snap Cap Microcentrifuge Tubes

Catalog No. 07200536
Change view
Click to view available options
Color:
Assorted
Natural
Capacity (Metric):
0.65 mL
1.7 mL
2 mL
Packaging:
1000/Pk.
500/Pk.
5000/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric) Packaging
07200536 Assorted 1.7 mL 500/Pk.
07200186 Assorted 0.65 mL 1000/Pk.
07200185 Natural 0.65 mL 1000/Pk.
07200210 Natural 2 mL 1000/Pk.
07200534 Natural 1.7 mL 500/Pk.
07200535 Natural 1.7 mL 5000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07200536 Supplier Corning™ Supplier No. C3622
  • ONLINE EXCLUSIVE PRICE
    $191.78
    $123.09 / Case of 500 Each

    Save $68.69

    36.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a snap cap with a positive seal that allows for repeated opening and closing with flat-cap surfaces for convenient labeling. Corning™ Costar™ Snap Cap Microcentrifuge Tubes are compatible with leading microcentrifuge rotors.

  • Supplied nonsterile and are autoclavable.
  • External graduations and frosted writing spot for easy sample identification.
  • Positive seal design allows repeated opening and closing.
  • Flat cap surface for convenient labeling.
  • Withstands a maximum RCF of 17,000 x g.
  • RNase-/DNase-free

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase-free
Closure Color Rainbow
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.7 mL
Color Assorted
Material Polypropylene
No. per Pack 100/Pk.
Packaging 500/Pk.
Sterility Non-sterile
Graduated Yes
Closure Type Snap Cap
Bottom Shape Conical
Max. RCF 17,000 x g
Product Type Microcentrifuge Tube
Show More Show Less