missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Snap Cap Microcentrifuge Tubes

Catalog No. 07200534
Change view
Click to view available options
Color:
Assorted
Natural
Capacity (Metric):
0.65 mL
1.7 mL
2 mL
Packaging:
1000/Pk.
500/Pk.
5000/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric) Packaging
07200534 Natural 1.7 mL 500/Pk.
07200186 Assorted 0.65 mL 1000/Pk.
07200185 Natural 0.65 mL 1000/Pk.
07200210 Natural 2 mL 1000/Pk.
07200536 Assorted 1.7 mL 500/Pk.
07200535 Natural 1.7 mL 5000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07200534 Supplier Corning™ Supplier No. C3620
Edge

Features a snap cap with a positive seal that allows for repeated opening and closing with flat-cap surfaces for convenient labeling. Corning™ Costar™ Snap Cap Microcentrifuge Tubes are compatible with leading microcentrifuge rotors.

  • Supplied nonsterile and are autoclavable.
  • External graduations and frosted writing spot for easy sample identification.
  • Positive seal design allows repeated opening and closing.
  • Flat cap surface for convenient labeling.
  • Withstands a maximum RCF of 17,000 x g.
  • RNase-/DNase-free.

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase-free
Closure Color Natural
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 1.7 mL
Color Natural
Material Polypropylene
No. per Pack 500/Pk.
Packaging 500/Pk.
Sterility Non-sterile
Graduated Yes
Closure Type Snap Cap
Bottom Shape Conical
Max. RCF 17,000 x g
Product Type Microcentrifuge Tube
Show More Show Less