Learn More
Corning™ HTS Transwell™ 24-Well Permeable Support System

Run 24 automated, high-throughput drug transport studies at once. HTS Costar™ HTS Transwell™ 24-Well Permeable Support System is a microplate support system for an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 inserts to be handled as a single unit.
$1,392.02 - $8,069.30
Specifications
| Capacity (Metric) | 0.6 mL (Well) |
|---|---|
| Color | Clear |
| Culture Area | 0.33 cm2 |
| Sterility | Sterile |
| Type | Cell Culture Insert System |
| Catalog Number | Mfr. No. | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
07200686
![]() |
Corning™
3396 |
0.4 μm | 1/Pk. |
Case of 2 Each for $1,392.02
|
|
||||
07200688
![]() |
Corning™
3398 |
3 μm | 1/Pk. |
Case of 2 Each for $1,437.35
|
|
||||
07200687
![]() |
Corning™
3397 |
0.4 μm | 12/Pk. |
Case of 12 Each for $7,576.83
|
|
||||
07200689
![]() |
Corning™
3399 |
3 μm | 12/Pk. |
Case of 12 Each for $8,069.30
|
|
||||
Description
HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.
- The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
- Cell growth area is 0.33 cm2/well.
- Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
- Treated for optimal cell attachment
- Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
- Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
- Sterile
Specifications
| 0.6 mL (Well) | |
| 0.33 cm2 | |
| Cell Culture Insert System | |
| 24 | |
| 6.5 mm |
| Clear | |
| Sterile | |
| 0.6 mL | |
| TC-treated polycarbonate |