missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ HTS Transwell™ 24-Well Permeable Support System

Description
HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.
- The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
- Cell growth area is 0.33 cm2/well.
- Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
- Treated for optimal cell attachment
- Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
- Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
- Sterile
Specifications
Specifications
| Closure Included | Yes |
| Capacity (Metric) | 0.6 mL (Well) |
| Color | Clear |
| Culture Area | 0.33 cm2 |
| Material | Polycarbonate |
| Sterility | Sterile |
| Type | Cell Culture Insert System |
| Volume (Metric) Working | 0.6 mL |
| Well Count | 24 |
| Includes | 12 HTS Transwell-24 units loaded into twelve 24 well plates; reservoirs may be purchased separately |
| Show More |