missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HTS Transwell™ 24-Well Permeable Support System
GREENER_CHOICE

Catalog No. 07200686
Change view
Click to view available options
Pore Size:
0.4 μm
3 μm
No. per Pack:
1/Pk.
12/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size No. per Pack
07200686 0.4 μm 1/Pk.
07200688 3 μm 1/Pk.
07200687 0.4 μm 12/Pk.
07200689 3 μm 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07200686 Supplier Corning™ Supplier No. 3396
Only null left

Run 24 automated, high-throughput drug transport studies at once. HTS Costar™ HTS Transwell™ 24-Well Permeable Support System is a microplate support system for an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 inserts to be handled as a single unit.

HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.

  • The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
  • Cell growth area is 0.33 cm2/well.
  • Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
  • Treated for optimal cell attachment
  • Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
  • Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
  • Sterile

Specifications

Closure Included Yes
Capacity (Metric) 0.6 mL (Well)
Color Clear
Culture Area 0.33 cm2
Material Polycarbonate
Sterility Sterile
Type Cell Culture Insert System
Volume (Metric) Working 0.6 mL
Well Count 24
Includes 2 HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24 well plates
No. per Case 2/Cs.
No. per Pack 1/Pk.
Pore Size 0.4 μm
Supportive Membrane TC-treated polycarbonate
Diameter (Metric) 6.5 mm
Show More Show Less