missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HTS Transwell™ 24-Well Permeable Support System
GREENER_CHOICE

Run 24 automated, high-throughput drug transport studies at once. HTS Costar™ HTS Transwell™ 24-Well Permeable Support System is a microplate support system for an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 inserts to be handled as a single unit.

Supplier:  Corning™ 3397

 View more versions of this product

Catalog No. 07200687


Only null left

Description

Description

HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.

  • The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
  • Cell growth area is 0.33 cm2/well.
  • Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
  • Treated for optimal cell attachment
  • Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
  • Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
  • Sterile
Specifications

Chemical Identifiers

0.6 mL (Well)
0.33 cm2
Cell Culture Insert System
24
6.5 mm
Clear
Sterile
0.6 mL
TC-treated polycarbonate

Specifications

0.6 mL (Well)
0.33 cm2
Sterile
0.6 mL
12 HTS Transwell-24 units loaded into twelve 24 well plates; reservoirs may be purchased separately
12/Pk.
TC-treated polycarbonate
Clear
Polystyrene
Cell Culture Insert System
24
12/Cs.
0.4 μm
6.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions