missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Low Density Plastic Narrow Mouth Wash Bottles with PP Screw Cap
Description
These bottles are manufactured from low density polyethylene and are offered with a narrow or wide-mouth. The cap and dispensing tube are manufactured from PP to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.
Spécifications
Spécifications
| Capacity (Metric) | 1 L |
| Material | LDPE |
| No. per Case | 12/Cs. |
| No. per Pack | 1/Pk. |
| Sterility | Non-sterile |
| Shape | Cylindrical |
| Height (Metric) | 22.1 cm |
| Diameter (Metric) | 9.2 cm |