missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded
For enhanced sample storage, identification and retrieval
Supplier: Corning™ C8506
Description
Designed for use at temperatures ranging from -100°C to +110°C.Identifiants chimiques
| Non-sterile |
Spécifications
| TPE Septum Cap | |
| White | |
| Mfr. Nos. 8500 and 4501 | |
| Bulk | |
| Non-sterile | |
| Thermoplastic Elastomer |
| Septum Cap | |
| TPE | |
| 4.2 mm | |
| −100°C to +110°C | |
| 96/Pk., 100 Pks./Cs., 9600 Caps/Cs. | |
| Septum Cap |