missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polynit™ Heatseal Wipes

Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.
Supplier: Contec™ PNHS1212
Description
- Textured 100% polyester no-run knit wipes with heat-sealed edges
- Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
- Recommended for ISO Class 3-8 environments
- Extremely low in particles, fibers and non-volatile residues (NVRS)
- Good sorbency with solvents
- Abrasion and chemical resistant
- Laundered and packaged in an ISO Class 4 cleanroom
- Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines
Order Info
Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.
Identifiants chimiques
| Knitted Polyester | |
| Not Autoclavable | |
| Single-use |
Spécifications
| Heatseal Wipe | |
| 30.5 cm | |
| 30.48 cm | |
| Not Autoclavable | |
| ISO Class 4 | |
| 30 x 30 cm (12 x 12 in.) | |
| 75 Wipes/Bag (Stack Packed) | |
| Non-sterile |
| 12 in. | |
| 12 in. | |
| Knitted Polyester | |
| 140 gsm | |
| Single-use | |
| Ideal for general purpose cleaning | |
| 2-ply |