missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Contact Dishes
Sterilised by irradiation. Greiner Bio-One Contact Dishes used in hygiene monitoring for detecting microorganisms and testing effectiveness of cleaning and disinfection on flat surfaces.
$869.03 - $869.03
Specifications
| Material | Polystyrene |
|---|---|
| Shape | Round |
| Sterility | Sterile |
| Type | Cell Culture Dish |
| Height (Metric) | 15 mm |
Description
- Available in different sizes
- With or without vents
- Material: Crystal clear and heat resistant polystyrene
- Contact dish with graduation to enable quick and easy analyses
Specifications
| Polystyrene | |
| Sterile | |
| 15 mm |
| Round | |
| Cell Culture Dish | |
| 65 mm |